Diamond Turning Insert, Round, 0.4724 in
- Mfr # 2576428
- Zoro # G3875372
product price:Â
$
12.99
/ea
Sold in multiples of 10 for
$129.90
Key Features
Insert Shape
Round
Inscribed Circle
0.4724 in
Insert Size
0.4724"
Chip-Breaker
Yes
Grade
TN4000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2576428
- Zoro #
- G3875372
- UPC #
- 4021169359972
- Country of Origin
- India
Dimensions
- Insert Size
- 0.4724"
- Insert Thickness
- 0.1875"
Details
- Item
- Diamond Turning Insert
- Insert Shape
- Round
- Inscribed Circle
- 0.4724 in
- Chip-Breaker
- Yes
- Grade
- TN4000
- Style
- RCMX
- Cutting Direction
- Neutral
- Mounting Style
- Taper Screw
- Measurement System
- Decimal Inch
- Finish - Machining
- TiN
- Cutting Application
- Turning
- Coolant Fed
- Non-Coolant Through
Description
Diamond Turning Insert, Inscribed Circle 0.4724 in, TiN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.