Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Square, 1, SNMA, 3/32 in, Carbide

  • Mfr # SNMA856

  • Zoro # G3880132


product price: $39.29
/ea
Sold in multiples of 5 for $196.45

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1
Insert Size
1.0000"
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMA856
Zoro #
G3880132
UPC #
4021169395154
Country of Origin
India

Dimensions

Insert Size
1.0000"
Corner Radius
6
Mounting Hole Dia.
0.3590"
Insert Thickness
0.3120"
Cutting Edge Length
25.40mm
Thickness
5

Details

Item
Diamond Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1
Chip-Breaker
No
Grade
TTR-X
Insert Material
Carbide
ISO Number
SNMA250724
Style
SNMA
Cutting Direction
Neutral
Coating
Bright (Uncoated)
Mounting Style
Cylindrical Fixing Hole
Shape
Square
Number of Cutting Edges
8
ANSI Code
SNMA856
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
TTR-X
Measurement System
Fractional Inch
Cutting Application
Turning
Material
Carbide
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1 in, Bright (Uncoated), ANSI Code SNMA856, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.