Zoro Homepage

Diamond Turning Insert, Square, 4, SCMT, 2

  • Mfr # SCMT432

  • Zoro # G3929850


product price: $17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
4
Insert Size
0.5000"
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMT432
Zoro #
G3929850
UPC #
4021169153631
Country of Origin
India

Dimensions

Insert Size
0.5000"
Corner Radius
2
Insert Thickness
0.1875"
Thickness
3
Cutting Edge Length
12.70mm

Details

Item
Diamond Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
TN4000
Rake
Positive
ISO Number
SCMT120408
Mounting Style
Taper Screw
Cutting Direction
Neutral
Style
SCMT
ANSI Code
SCMT432
Cutting Application
Turning
Included Angle
90 Degrees
Manufacturer Grade
TN4000
Material - Machining
Carbide
Clearance Angle
7 Degrees
Shape
Square
Measurement System
Fractional Inch
Finish - Machining
TiN
Number of Cutting Edges
4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code SCMT432, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.