Zoro Homepage

Diamond Turning Insert, Square, 4, SCMW, 2, Carbide

  • Mfr # SCMW432

  • Zoro # G3932885


product price: $14.69
/ea
Sold in multiples of 5 for $73.45

Key Features

Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
4
Insert Size
0.5000"
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMW432
Zoro #
G3932885
UPC #
4021169077685
Country of Origin
Germany

Dimensions

Insert Size
0.5000"
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.2165"
Thickness
3
Cutting Edge Length
12.70mm

Details

Item
Diamond Turning Insert
Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
4
Chip-Breaker
No
Grade
TTM09
Insert Material
Carbide
Rake
Negative
ISO Number
SCMW120408
Mounting Style
Taper Screw
Cutting Direction
Neutral
Coating
Bright (Uncoated)
Style
SCMW
Shape
Square
Finish - Machining
Bright (Uncoated)
Included Angle
90 Degrees
Number of Cutting Edges
4
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
TTM09
Clearance Angle
7 Degrees
ANSI Code
SCMW432
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code SCMW432, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.