Zoro Homepage

Diamond Turning Insert, Square, 4, SNMA, 3, Carbide

  • Mfr # SNMA433

  • Zoro # G3873850


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Insert Size
0.5000"
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMA433
Zoro #
G3873850
UPC #
4021169394973
Country of Origin
India

Dimensions

Insert Size
0.5000"
Corner Radius
3
Mounting Hole Dia.
0.2031"
Insert Thickness
0.1875"
Cutting Edge Length
12.70mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
THMF-X
Insert Material
Carbide
Rake
Negative
ISO Number
SNMA120412
Mounting Style
Cylindrical Fixing Hole
Style
SNMA
Cutting Direction
Neutral
Coating
Bright (Uncoated)
Insert Holding Type
Straight Hole
Number of Cutting Edges
8
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Shape
Square
ANSI Code
SNMA433
Manufacturer Grade
THMF-X
Material
Carbide
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code SNMA433, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.