Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, TPU, 1/64 in, Carbide

  • Mfr # TPU221

  • Zoro # G3930645


product price: $6.39
/ea
Sold in multiples of 10 for $63.90

Key Features

Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
2
Insert Size
0.2500
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPU221
Zoro #
G3930645
UPC #
4021169382482
Country of Origin
India

Dimensions

Insert Size
0.2500
Corner Radius
1/64 in
Insert Thickness
0.1250"
Cutting Edge Length
11.00mm
Thickness
1/8 in

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
2
Chip-Breaker
No
Grade
THM-X
Insert Material
Carbide
Rake
Positive
ISO Number
TPUN110304
Cutting Direction
Neutral
Coating
Bright (Uncoated)
Style
Positive
Mounting Style
Without Fixing Hole
Included Angle
60 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Insert Holding Type
No Screw Hole
Measurement System
Fractional Inch
Shape
Triangle
ANSI Code
TPU221
Clearance Angle
11 Degrees
Manufacturer Grade
THM-X
Number of Cutting Edges
3
Primary Material Application ISO Code
H, K, N, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Material
Carbide
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TPU221, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.