Zoro Homepage

Diamond Turning Insert, Triangle, 3, TPG3, 1/64 in, Diamond

  • Mfr # TPG321F

  • Zoro # G3875409


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TPG3
Inscribed Circle
3
Insert Size
0.3750"
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG321F
Zoro #
G3875409
UPC #
4021169698347
Country of Origin
United States

Dimensions

Insert Size
0.3750"
Corner Radius
1/64 in
Insert Thickness
0.1250"
Cutting Edge Length
16.50mm
Thickness
1/8 in

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Insert Style
TPG3
Inscribed Circle
3
Chip-Breaker
No
Grade
WDN25U
Insert Material
Diamond
Rake
Positive
ISO Number
TPGN160304F
Coating
Bright (Uncoated)
Style
Positive
Mounting Style
Without Fixing Hole
Cutting Direction
Neutral
Material - Machining
Polycrystalline Diamond
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Number of Cutting Edges
1
Clearance Angle
11 Degrees
Shape
Triangle
Manufacturer Grade
WDN25U
ANSI Code
TPG321F
Measurement System
Fractional Inch
Included Angle
60 Degrees
Cutting Application
Turning
Insert Holding Type
No Screw Hole
Material
Diamond
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TPG321F, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.