Zoro Homepage

Diamond Turning Insert, Triangle, 3, TPU, 1/32 in

  • Mfr # TPU322

  • Zoro # G3931713


product price: $8.29
/ea
Sold in multiples of 10 for $82.90

Key Features

Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
3
Insert Size
0.3750"
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPU322
Zoro #
G3931713
UPC #
4021169383014
Country of Origin
India

Dimensions

Insert Size
0.3750"
Corner Radius
1/32 in
Insert Thickness
0.1250"
Cutting Edge Length
16.50mm
Thickness
1/8 in

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
3
Chip-Breaker
No
Grade
TTR-X
Rake
Positive
ISO Number
TPUN160308
Cutting Direction
Neutral
Mounting Style
Without Fixing Hole
Style
Positive
Number of Cutting Edges
3
Insert Holding Type
No Screw Hole
Manufacturer Grade
TTR-X
Included Angle
60 Degrees
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
ANSI Code
TPU322
Primary Material Application ISO Code
N
Material - Machining
Carbide
Clearance Angle
11 Degrees
Shape
Triangle
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TPU322, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.