Zoro Homepage

Diamond Turning Insert, Triangle, 3, TPU, 1/64 in

  • Mfr # TPU321

  • Zoro # G3933061


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
3
Insert Size
0.3750"
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPU321
Zoro #
G3933061
UPC #
4021169382802
Country of Origin
India

Dimensions

Insert Size
0.3750"
Corner Radius
1/64 in
Insert Thickness
0.1250"
Thickness
1/8 in
Cutting Edge Length
16.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
3
Chip-Breaker
No
Grade
THM-X
Rake
Positive
ISO Number
TPUN160304
Style
Positive
Mounting Style
Without Fixing Hole
Cutting Direction
Neutral
Material - Machining
Carbide
Number of Cutting Edges
3
Manufacturer Grade
THM-X
Insert Holding Type
No Screw Hole
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
ANSI Code
TPU321
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Shape
Triangle
Primary Material Application ISO Code
H, K, N, S
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TPU321, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.