Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, TPUN, 1/32 in, Carbide

  • Mfr # TPUN322

  • Zoro # G3874952


product price: $9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

Insert Shape
Triangle
Insert Style
TPUN
Inscribed Circle
3
Insert Size
0.3750"
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPUN322
Zoro #
G3874952
UPC #
4021169223259
Country of Origin
Germany

Dimensions

Insert Size
0.3750"
Corner Radius
1/32 in
Insert Thickness
0.1250"
Thickness
1/8 in
Cutting Edge Length
16.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Insert Style
TPUN
Inscribed Circle
3
Chip-Breaker
No
Grade
SPTM00
Insert Material
Carbide
ISO Number
TPUN160308
Cutting Direction
Neutral
Style
Positive
Mounting Style
Without Fixing Hole
Coating
Bright (Uncoated)
Clearance Angle
11 Degrees
Insert Holding Type
No Screw Hole
Number of Cutting Edges
3
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Manufacturer Grade
SPTM00
Shape
Triangle
ANSI Code
TPUN322
Included Angle
60 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Material
Carbide
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TPUN322, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.