Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, TPUN, 1/32 in

  • Mfr # TPUN322

  • Zoro # G3930313


product price: $12.89
/ea
Sold in multiples of 5 for $64.45

Key Features

Insert Shape
Triangle
Insert Style
TPUN
Inscribed Circle
3
Insert Size
0.3750"
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPUN322
Zoro #
G3930313
UPC #
4021169066740
Country of Origin
Germany

Dimensions

Insert Size
0.3750"
Corner Radius
1/32 in
Insert Thickness
0.1250"
Thickness
1/8 in
Cutting Edge Length
16.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Insert Style
TPUN
Inscribed Circle
3
Chip-Breaker
No
Grade
THM-F
ISO Number
TPUN160308
Mounting Style
Without Fixing Hole
Cutting Direction
Neutral
Style
Positive
Primary Material Application
Nickel, Titanium
Included Angle
60 Degrees
Insert Holding Type
No Screw Hole
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application ISO Code
S
Shape
Triangle
ANSI Code
TPUN322
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
THM-F
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TPUN322, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.