Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, TPUN, 1/64 in

  • Mfr # TPUN321

  • Zoro # G3933174


product price: $10.99
/ea
Sold in multiples of 5 for $54.95

Key Features

Insert Shape
Triangle
Insert Style
TPUN
Inscribed Circle
3
Insert Size
0.3750"
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPUN321
Zoro #
G3933174
UPC #
4021169066924
Country of Origin
Germany

Dimensions

Insert Size
0.3750"
Corner Radius
1/64 in
Insert Thickness
0.1250"
Thickness
1/8 in
Cutting Edge Length
16.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Insert Style
TPUN
Inscribed Circle
3
Chip-Breaker
No
Grade
TTM08
ISO Number
TPUN160304
Cutting Direction
Neutral
Style
Positive
Mounting Style
Without Fixing Hole
Clearance Angle
11 Degrees
Number of Cutting Edges
3
Measurement System
Fractional Inch
Shape
Triangle
Cutting Application
Turning
Manufacturer Grade
TTM08
Finish - Machining
Bright (Uncoated)
Insert Holding Type
No Screw Hole
Material - Machining
Carbide
Included Angle
60 Degrees
ANSI Code
TPUN321
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TPUN321, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.