Zoro Homepage

Diamond Turning Insert, Triangle, 4, TPU, 3/64 in, Carbide

  • Mfr # TPU433

  • Zoro # G3931110


product price: $11.39
/ea
Sold in multiples of 5 for $56.95

Key Features

Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
4
Insert Size
0.5000"
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPU433
Zoro #
G3931110
UPC #
4021169383434
Country of Origin
India

Dimensions

Insert Size
0.5000"
Corner Radius
3/64 in
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
22.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
4
Chip-Breaker
No
Grade
THM X
Insert Material
Carbide
Rake
Positive
ISO Number
TPUN220412
Coating
Bright (Uncoated)
Cutting Direction
Neutral
Style
Positive
Mounting Style
Without Fixing Hole
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Included Angle
60 Degrees
Clearance Angle
11 Degrees
Manufacturer Grade
THM-X
ANSI Code
TPU433
Material - Machining
Carbide
Insert Holding Type
No Screw Hole
Finish - Machining
Bright (Uncoated)
Shape
Triangle
Primary Material Application ISO Code
H, K, N, S
Number of Cutting Edges
3
Measurement System
Fractional Inch
Material
Carbide
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code TPU433, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.