Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 4, TPUN, 3/64 in

  • Mfr # TPUN433

  • Zoro # G3933953


product price: $11.79
/ea
Sold in multiples of 10 for $117.90

Key Features

Insert Shape
Triangle
Insert Style
TPUN
Inscribed Circle
4
Insert Size
0.5000"
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPUN433
Zoro #
G3933953
UPC #
4021169383397
Country of Origin
India

Dimensions

Insert Size
0.5000"
Corner Radius
3/64 in
Insert Thickness
0.1875"
Cutting Edge Length
22.00mm
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Insert Style
TPUN
Inscribed Circle
4
Chip-Breaker
No
Grade
TTR-X
ISO Number
TPUN220412
Style
Positive
Mounting Style
Without Fixing Hole
Cutting Direction
Neutral
Manufacturer Grade
TTR-X
Shape
Triangle
Included Angle
60 Degrees
ANSI Code
TPUN433
Insert Holding Type
No Screw Hole
Cutting Application
Turning
Clearance Angle
11 Degrees
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
3
Measurement System
Fractional Inch
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code TPUN433, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.