Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Widia Drill, 12.00 mm Size, 180  Degrees Point Angle, Straight Shank, Helical Flute TDF511A12000

Drill, 12.00 mm Size, 180 Degrees Point Angle, Straight Shank, Helical Flute (Discontinued)

  • Mfr # TDF511A12000
  • Zoro # G3823502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDF511A12000
Zoro #
G3823502
UPC #
4056544845801
Country of Origin
Germany

Dimensions

Drill Bit Size
12 mm
Overall Length
102 mm
Flute Length
55 mm
Depth:Dia. Ratio
3xD
Shank Dia.
12 mm
Drill Point Length
0.3600 mm
Shank Length
45 mm

Details

Item
Drill
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
180 Degrees
Flute Type
Spiral
Measurement System
Metric
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Shank Type
Straight
Coolant Fed
Coolant Through
Spiral Direction
Right Hand
Helix Angle
30.113 Degrees
Helix Angle - Maximum
30.113 Degrees

Description

Drill, Drill Bit Size 12 mm, Drill Bit Point Angle 180 Degrees , Carbide, TiAlN, Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.