Shop WIDIA
See all product information
Create Account
Drill Body, TDMX, D 24mm 12XD SF Shank
- Mfr # 6681045
- Zoro # G0215320
product price:Â
$
1,003.99
/ea
Free Shipping & Returns
Key Features
Shank Length
60 mm
Drill Diameter
24 mm
Overall Length
402 mm
Shank Type
Flanged Round Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6681045
- Zoro #
- G0215320
- UPC #
- -
- Country of Origin
- Japan
- Item
- Drill Body
- Shank Type
- Flanged Round Shank
Dimensions
- Shank Length
- 60 mm
- Drill Diameter
- 24 mm
- Overall Length
- 402 mm
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.