Shop WIDIA
See all product information
Create Account
Drill Body, TDMX, D 28mm 1XD Sl Shank
- Mfr # 6680973
- Zoro # G0214779
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Width
2.54 cm
Height
2.54 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6680973
- Zoro #
- G0214779
- UPC #
- -
- Country of Origin
- Japan
- Item
- Drill Body
Dimensions
- Width
- 2.54 cm
- Height
- 2.54 cm
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.