Shop WIDIA
See all product information
Create Account
Drill Body, TDMX, D 22mm 12XD SF Shank
- Mfr # 6681043
- Zoro # G0214937
product price:Â
$
912.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
0.8662 in
Shank Dia.
0.9843 in
Overall Length
14.606 in
Insert Gage Length
12.401 in
Drilling Depth
10.866 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6681043
- Zoro #
- G0214937
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Drill Bit Size
- 0.8662 in
- Shank Dia.
- 0.9843 in
- Overall Length
- 14.606 in
- Insert Gage Length
- 12.401 in
- Drilling Depth
- 10.866 in
- Maximum Drill Diameter
- 0.9055 in
- Insert Seat Size
- G
- Shank Length
- 2.204 in
Details
- Item
- Drill Body
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.