Shop WIDIA
See all product information
Create Account
Drill Body, TDMX, D1.103 1XD Sl Shank
- Mfr # 6680935
- Zoro # G0215110
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1.102 in
Overall Length
5.984 in
Shank Dia.
1-1/4 in
Maximum Drill Diameter
1.141 in
Insert Gage Length
3.622 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6680935
- Zoro #
- G0215110
- UPC #
- -
- Country of Origin
- Japan
- Item
- Drill Body
Dimensions
- Drill Bit Size
- 1.102 in
- Overall Length
- 5.984 in
- Shank Dia.
- 1-1/4 in
- Maximum Drill Diameter
- 1.141 in
- Insert Gage Length
- 3.622 in
- Drilling Depth
- 1.732 in
- Insert Seat Size
- M
- Shank Length
- 2.362 in
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.