Shop WIDIA
See all product information
Create Account
Drill Body, TDMX, D 30mm 1XD Sl Shank
- Mfr # 6680975
- Zoro # G0215129
product price:Â
$
687.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1-1/49 in
Drill Bit Size
1.181 in
Overall Length
6.22 in
Maximum Drill Diameter
1.22 in
Insert Gage Length
3.858 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6680975
- Zoro #
- G0215129
- UPC #
- -
- Country of Origin
- Japan
- Item
- Drill Body
Dimensions
- Shank Dia.
- 1-1/49 in
- Drill Bit Size
- 1.181 in
- Overall Length
- 6.22 in
- Maximum Drill Diameter
- 1.22 in
- Insert Gage Length
- 3.858 in
- Drilling Depth
- 1.85 in
- Shank Length
- 2.362 in
- Insert Seat Size
- O
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.