Shop WIDIA
See all product information
Create Account
Drill Body, TDMX, D.906 1XD Sl Shank 1
- Mfr # 6680920
- Zoro # G0215585
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.236 in
Shank Dia.
1 in
Drill Bit Size
0.9056 in
Drilling Depth
1.417 in
Insert Seat Size
H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6680920
- Zoro #
- G0215585
- UPC #
- 4061779180160
- Country of Origin
- Japan
- Item
- Drill Body
Dimensions
- Overall Length
- 5.236 in
- Shank Dia.
- 1 in
- Drill Bit Size
- 0.9056 in
- Drilling Depth
- 1.417 in
- Insert Seat Size
- H
- Maximum Drill Diameter
- 0.9448 in
- Shank Length
- 2.204 in
- Insert Gage Length
- 3.031 in
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.