Shop WIDIA
See all product information
Create Account
Drill Body, TDMX, D.985 1XD Sl Shank 1
- Mfr # 6680932
- Zoro # G0215488
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1-1/4 in
Drill Bit Size
0.9843 in
Overall Length
5.629 in
Shank Length
2.362 in
Insert Seat Size
J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6680932
- Zoro #
- G0215488
- UPC #
- 4061779180504
- Country of Origin
- Japan
- Item
- Drill Body
Dimensions
- Shank Dia.
- 1-1/4 in
- Drill Bit Size
- 0.9843 in
- Overall Length
- 5.629 in
- Shank Length
- 2.362 in
- Insert Seat Size
- J
- Drilling Depth
- 1.535 in
- Insert Gage Length
- 3.267 in
- Maximum Drill Diameter
- 1.023 in
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.