Shop WIDIA
See all product information
Create Account
Drill Body, TDMX, D.985 12XD SF Shank
- Mfr # 6681007
- Zoro # G0215506
product price:Â
$
1,109.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1.25 in
Overall Length
16.377 in
Drill Bit Size
0.9843 in
Maximum Drilling Depth
12.283 in
Maximum Drill Diameter
1.023 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6681007
- Zoro #
- G0215506
- UPC #
- 4061779185943
- Country of Origin
- United States
- Item
- Drill Body
Dimensions
- Shank Dia.
- 1.25 in
- Overall Length
- 16.377 in
- Drill Bit Size
- 0.9843 in
- Maximum Drilling Depth
- 12.283 in
- Maximum Drill Diameter
- 1.023 in
- Insert Seat Size
- J
- Shank Length
- 2.362 in
- Insert Gage Length
- 14.015 in
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.