Shop WIDIA
See all product information
Create Account
Drill Body, TDMX, D 20mm 12XD SF Shank
- Mfr # 6681041
- Zoro # G0215235
product price:Â
$
869.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13-1/243 in
Shank Dia.
0.9843 in
Drill Bit Size
0.7875 in
Insert Seat Size
E
Shank Length
2.204 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6681041
- Zoro #
- G0215235
- UPC #
- 4061779187817
- Country of Origin
- Japan
- Item
- Drill Body
Dimensions
- Overall Length
- 13-1/243 in
- Shank Dia.
- 0.9843 in
- Drill Bit Size
- 0.7875 in
- Insert Seat Size
- E
- Shank Length
- 2.204 in
- Maximum Drill Diameter
- 0.8267 in
- Insert Gage Length
- 11.338 in
- Drilling Depth
- 9.921 in
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.