Zoro Homepage

End Mill, 0.1719 in. Milling Dia., I4B

  • Mfr # I4B0172T062R

  • Zoro # G3841638


product price: $20.99
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
11/64"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I4B0172T062R
Zoro #
G3841638
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Decimal inch
Milling Diameter
11/64"
Length of Cut
0.625 in
Shank Dia.
3/16 in
Milling Dia.
0.171875 in
Overall Length
2 in

Description

Ball End Mill, 0.171875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.