Zoro Homepage

End Mill, 0.3750 in. Milling Dia., I2C

  • Mfr # I2C0375T300X

  • Zoro # G3844526


product price: $62.79
/ea

Key Features

Number of Flutes
2
Overall Length
6 in
Shank Dia.
3/8 in
Length of Cut
3 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2C0375T300X
Zoro #
G3844526
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
3/8 in
Length of Cut
3 in
Milling Dia.
0.375 in
Dimension Type
Fractional Inch
Milling Diameter
3/8"
Chamfer Width
0.02 in

Description

Corner Chamfer End Mill, 0.375 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.02 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.