Zoro Homepage

End Mill, 0.3750 in. Milling Dia., I2S

  • Mfr # I2S0375T062S

  • Zoro # G3842855


product price: $32.39
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
3/8"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2S0375T062S
Zoro #
G3842855
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
3/8"
Length of Cut
0.625 in
Shank Dia.
3/8 in
Overall Length
2 in
Milling Dia.
0.375 in

Description

Square End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.625 in, Overall Length 2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.