Zoro Homepage

End Mill, 0.5000 in. Milling Dia., 5A03

  • Mfr # 5A0313015E

  • Zoro # G3828338


product price: $74.29
/ea

Key Features

Measurement System
Inch
Overall Length
3 in
Milling Diameter
1/2"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A0313015E
Zoro #
G3828338
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
3 in
Milling Diameter
1/2"
Length of Cut
1.25 in
Shank Dia.
1/2 in
Corner Radius
0.12 in
Milling Dia.
0.5 in
Dimension Type
Decimal inch

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.12 in, 1.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.