Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.7500 in. Milling Dia., 4K03

  • Mfr # 4K6319077B

  • Zoro # G3832626


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5 1/4 in
Milling Diameter
3/4"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4K6319077B
Zoro #
G3832626
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 1/4 in
Milling Diameter
3/4"
Length of Cut
3 in
Corner Radius
0.03 in
Milling Dia.
0.75 in
Dimension Type
Decimal inch
Shank Dia.
3/4 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Single End/Double End
Single
Steel (P) Compatibility
No
End Mill Application
Finishing
Hardened (H) Compatibility
No
List Number
4K03
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
No
End Mill Material
Carbide
Grade
Bright (Uncoated)
Super Alloy (S) Compatibility
No
Helix Angle
37 Degrees
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coolant Fed
Non-Coolant Through
Series
ArCut
Max. Helix Angle
37 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.03 in, 3 in, 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.