Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.7500 in. Milling Dia., I2S

  • Mfr # I2S0750T150R

  • Zoro # G3842128


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
3/4"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2S0750T150R
Zoro #
G3842128
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Decimal inch
Milling Diameter
3/4"
Length of Cut
1.5 in
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
0.75 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Cast Iron (K) Compatibility
No
Shank Type
Straight
Item
Square End Mill
End Mill Style
Square
End Mill Application
Finishing
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Finish
Bright (Uncoated)
List Number
I2S
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Primary Material Application
Steel
Series
GP
Flute Spacing
Fixed
Flute Type
Spiral
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.