Zoro Homepage

End Mill, 0.80mm Milling Dia., 7N01

  • Mfr # 57NC25008T

  • Zoro # G3905441


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
135 mm
Milling Diameter
25.00mm
Number of Flutes
5
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57NC25008T
Zoro #
G3905441
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
135 mm
Milling Diameter
25.00mm
Length of Cut
45 mm
Milling Dia.
25 mm
Neck Length
30 mm
Dimension Type
Metric
Shank Dia.
25 mm

Description

Square End Mill, 25 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 45 mm, Overall Length 135 mm, Shank Dia. 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.