This item is Discontinued.

Widia End Mill, 1.0000 in. Milling Dia., 6207 622725008

End Mill, 1.0000 in. Milling Dia., 6207 (Discontinued)

  • Mfr # 622725008
  • Zoro # G3826195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
622725008
Zoro #
G3826195
UPC #
-
Country of Origin
Iceland

Dimensions

Milling Diameter
1.0000"
Overall Length
8 1/2 in
Length of Cut
6 in
Dimension Type
Fractional Inch
Neck Length
0 in
Shank Dia.
1 in
Milling Dia.
1.0000"

Details

Number of Flutes
5
End Mill Style
Corner Chamfer
Finish
Bright (Uncoated)
End Mill Cutting Type
Non-Center Cutting
Grade
0
End Mill Application
Roughing
Steel (P) Compatibility
Yes
Pitch
Coarse
Cast Iron (K) Compatibility
Yes
Shank Type
Weldon
List Number
6207
Hardened (H) Compatibility
No
Single End/Double End
Single End
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Item
Corner Chamfer End Mill
End Mill Material
Cobalt
Helix Angle
30 Degrees

Description

Corner Chamfer End Mill, 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.