This item is Discontinued.

Widia End Mill, 1.0000 in. Milling Dia., 620V 621V25288

End Mill, 1.0000 in. Milling Dia., 620V (Discontinued)

  • Mfr # 621V25288
  • Zoro # G3825048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621V25288
Zoro #
G3825048
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
1"
Overall Length
6 1/2 in
Length of Cut
4 in
Corner Radius
0.06 in
Shank Dia.
1 in
Dimension Type
Decimal inch
Milling Dia.
1 in

Details

Measurement System
Fractional Inch
Number of Flutes
6
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
End Mill Material
Cobalt
Shank Type
Weldon
Hardened (H) Compatibility
No
Pitch
WavCut II
Item
Corner Radius End Mill
Single End/Double End
Single End
Super Alloy (S) Compatibility
Yes
Helix Angle
28 Degrees
Cutting Direction
Right Hand
End Mill Application
Roughing
Grade
0
List Number
620V
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Finish - Machining
Bright (Uncoated)
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material Grade - Machining
Uncoated
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Coolant Fed
Non-Coolant Through

Description

Corner Radius End Mill, 1 in Milling Dia., Cobalt, Bright (Uncoated), Non-Coolant Through, Weldon Flat, Fractional Inch, 0.06 in, 4 in, 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.