Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 10.00mm Milling Dia., 4004

  • Mfr # 40041000T022

  • Zoro # G3919231


product price: $40.59
/ea

Key Features

Number of Flutes
4
Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
22 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40041000T022
Zoro #
G3919231
UPC #
-
Country of Origin
India

Dimensions

Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
22 mm
Milling Dia.
10 mm
Dimension Type
Metric
Milling Diameter
10.00mm
Chamfer Width
0.2 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Super Alloy (S) Compatibility
No
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Finish
Bright (Uncoated)
Shank Type
Straight
Grade
Bright (Uncoated)
End Mill Material
Carbide
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
List Number
4004/4014/4024
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Measurement System
Metric
Finish - Machining
Uncoated
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum
Series
GP
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Chamfer End Mill, 10 mm Milling Dia., Carbide, Uncoated, Straight, Metric, 0.2 mm, 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.