Zoro Homepage

End Mill, 10.00mm Milling Dia., 4778

  • Mfr # D61808003RJ

  • Zoro # G3815056


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
8.00mm
Overall Length
75 mm
Number of Flutes
6
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D61808003RJ
Zoro #
G3815056
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
8.00mm
Overall Length
75 mm
Length of Cut
20 mm
Dimension Type
Metric
Milling Dia.
8 mm
Shank Dia.
8 mm
Corner Radius
0.3 mm

Description

Corner Radius End Mill, 8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.3 mm, 20 mm, 75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.