End Mill, 10.00mm Milling Dia., 57

  • Mfr # 57NE10034W

  • Zoro # G3918008


product price:  $95.69
/ea

Key Features

Measurement System
Metric
Overall Length
76 mm
Milling Diameter
10.00mm
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57NE10034W
Zoro #
G3918008
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
76 mm
Milling Diameter
10.00mm
Length of Cut
22 mm
Dimension Type
Metric
Shank Dia.
10 mm
Milling Dia.
10 mm
Corner Radius
1 mm
Neck Length
30 mm
Neck Dia.
9.4 mm

Details

Measurement System
Metric
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Item
Corner Radius End Mill
End Mill Application
Finishing
Shank Type
Weldon
Grade
WS15PE
Helix Angle
38 Degrees
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
List Number
57NE
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Material
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material Grade - Machining
WS15PE
Primary Material Application ISO Code
H, S
Primary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Series
VariMill II ER
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Secondary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
M, P
Flute Spacing
Variable

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 1 mm, 22 mm, 76 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.