Zoro Homepage

End Mill, 10.00mm Milling Dia., 75N5

  • Mfr # 660608004LW

  • Zoro # G3816937


product price: $72.99
/ea

Key Features

Number of Flutes
3
Overall Length
69 mm
Shank Dia.
10 mm
Length of Cut
19 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660608004LW
Zoro #
G3816937
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
69 mm
Shank Dia.
10 mm
Length of Cut
19 mm
Milling Diameter
8.00mm
Corner Radius
2.00mm
Dimension Type
Metric
Milling Dia.
8 mm
Chamfer Width
0.01 in

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Finish
TiAlN
Non Ferrous (N) Compatibility
No
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
List Number
6606/6616
Shank Type
Weldon
Hardened (H) Compatibility
No
End Mill Material
Cobalt
Grade
0
Pitch
Fine
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
End Mill Application
Roughing
Cast Iron (K) Compatibility
Yes
Finish - Machining
TiAlN
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Primary Material Application
Steel
Spiral Direction
Right Hand
Secondary Material Application
Stainless Steel
Measurement System
Metric
Chip-Breaker
No
Series
GP

Description

Roughing End Mill, 8 mm Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Metric, 0.01 in, 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.