Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 10.00mm Milling Dia., 77

  • Mfr # 771E10024T

  • Zoro # G3822850


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
10.00mm
Number of Flutes
7
End Mill Style
Corner-Radius
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771E10024T
Zoro #
G3822850
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
76 mm
Milling Diameter
10.00mm
Length of Cut
30 mm
Corner Radius
0.5 mm
Milling Dia.
10 mm
Dimension Type
Metric
Shank Dia.
10 mm

Details

Measurement System
Metric
Number of Flutes
7
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
Yes
Grade
WS15PE
Helix Angle
38 Degrees
List Number
771E/772E
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Application
Finishing
Item
Corner Radius End Mill
End Mill Material
Carbide
Stainless (M) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Material Grade - Machining
WS15PE
Shank Type - Machining
Straight
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill III ER
Flute Spacing
Variable
Secondary Material Application
Cast Iron, Hardened Steel
Secondary Material Application ISO Code
H, K
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.5 mm, 30 mm, 76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.