Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 10.00mm Milling Dia., D001/D011

  • Mfr # 577C10004MW

  • Zoro # G3905959


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
10.00mm
Overall Length
72 mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577C10004MW
Zoro #
G3905959
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
10.00mm
Overall Length
72 mm
Length of Cut
22 mm
Milling Dia.
10 mm
Dimension Type
Metric
Shank Dia.
10 mm
Corner Radius
0.5 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Item
CR End Mill,0.50mm CR,10.00mm Dia
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Single End/Double End
Single
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Grade
ALTIN-MW
Helix Angle
38 Degrees
Shank Type
Weldon
List Number
577C
End Mill Application
Finishing
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material Grade - Machining
AlTiN-MW
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, Non-Coolant Through, Weldon Flat, Metric, 0.5 mm, 22 mm, 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.