Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 10.00mm Milling Dia., D004/D014

  • Mfr # 497620007T

  • Zoro # G3907200


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
104 mm
Shank Dia.
20 mm
Length of Cut
38 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
497620007T
Zoro #
G3907200
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
104 mm
Shank Dia.
20 mm
Length of Cut
38 mm
Dimension Type
Metric
Milling Diameter
20.00mm
Milling Dia.
20 mm
Chamfer Width
0.5 mm

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Grade
WP15PE
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Material
Carbide
Helix Angle
30 Degrees
Shank Type
Straight
Pitch
Flat Shallow
Steel (P) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Finish
AlTiN
List Number
4976
End Mill Application
Roughing
Cast Iron (K) Compatibility
Yes
Measurement System
Metric
Finish - Machining
AlTiN
Material - Machining
Carbide
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Series
Roughers
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Flute Type
Spiral

Description

Roughing End Mill, 20 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.5 mm, 38 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.