End Mill, 12.00mm Milling Dia., 4727
Mfr # J11104002RJ
Zoro # G3898907
product price: $37.89
/eaKey Features
Number of Flutes
4
Overall Length
50 mm
Shank Dia.
6 mm
Length of Cut
10 mm
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J11104002RJ
Zoro #
G3898907
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
50 mm
Shank Dia.
6 mm
Length of Cut
10 mm
Milling Dia.
4 mm
Dimension Type
Metric
Milling Diameter
4.00mm
Description
Square End Mill, 4 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 10 mm, Overall Length 50 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.