End Mill, 12.00mm Milling Dia., 47N7
Mfr # D51712005WW
Zoro # G3899747
product price: $88.49
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
83 mm
Milling Diameter
12.00mm
Number of Flutes
6
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D51712005WW
Zoro #
G3899747
UPC #
-
Country of Origin
India
Dimensions
Overall Length
83 mm
Milling Diameter
12.00mm
Length of Cut
1.024 in
Shank Dia.
12 mm
Dimension Type
Metric
Milling Dia.
0.46875 in
Corner Radius
4 mm
Description
Corner Radius End Mill, 0.46875 in Milling Dia., Carbide, Non-Coolant Through, Weldon Flat, Inch, 4 mm, 1.024 in, 83 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.