Zoro Homepage

End Mill, 12.00mm Milling Dia., 6608/6618

  • Mfr # 759512025LT

  • Zoro # G3816228


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
76 mm
Shank Dia.
12 mm
Length of Cut
18 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759512025LT
Zoro #
G3816228
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
76 mm
Shank Dia.
12 mm
Length of Cut
18 mm
Corner Radius
1 mm
Milling Dia.
12 mm
Milling Diameter
12.00mm
Dimension Type
Metric

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 1 mm, 18 mm, 76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.