Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 12.00mm Milling Dia., 6609/6619

  • Mfr # 759503002LT

  • Zoro # G3816340


product price: $67.89
/ea

Key Features

Number of Flutes
3
Overall Length
50 mm
Shank Dia.
6 mm
Length of Cut
4.5 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759503002LT
Zoro #
G3816340
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
50 mm
Shank Dia.
6 mm
Length of Cut
4.5 mm
Milling Diameter
3.00mm
Milling Dia.
3 mm
Dimension Type
Metric
Corner Radius
0.25 mm

Details

Item
Corner Radius End Mill
Number of Flutes
3
End Mill Style
Corner-Radius
Single End/Double End
Single
Helix Angle
50 Degrees
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
Grade
TIALN-LT1
List Number
7595
Steel (P) Compatibility
Yes
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
No
End Mill Material
Carbide
Measurement System
Metric
Finish - Machining
TiAlN
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
TiAlN-LT1
Drilling Tool Configuration
Individual
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Coolant Fed
Non-Coolant Through
Series
Vision Plus
Max. Helix Angle
50 Degrees

Description

Corner Radius End Mill, 3 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 0.25 mm, 4.5 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.