Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 12.00mm Milling Dia., 77NE

  • Mfr # 77NE12025T

  • Zoro # G3822616


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
83 mm
Milling Diameter
12.00mm
Number of Flutes
7
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77NE12025T
Zoro #
G3822616
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
83 mm
Milling Diameter
12.00mm
Length of Cut
26 mm
Corner Radius
0.5 mm
Milling Dia.
12 mm
Shank Dia.
12 mm
Dimension Type
Metric
Neck Length
36 mm
Neck Dia.
11.28 mm

Details

Measurement System
Metric
Number of Flutes
7
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
End Mill Application
Finishing
Steel (P) Compatibility
Yes
End Mill Material
Carbide
List Number
77NE
Cast Iron (K) Compatibility
No
Single End/Double End
Single
Grade
WS15PE
Stainless (M) Compatibility
Yes
Helix Angle
38 Degrees
Super Alloy (S) Compatibility
Yes
Item
Corner Radius End Mill
Hardened (H) Compatibility
Yes
Finish - Machining
AlTiN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
WS15PE
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Series
VariMill III ER
Flute Type
Spiral
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Max. Helix Angle
38 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.5 mm, 26 mm, 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.