Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 14.00mm Milling Dia., 2528

  • Mfr # 25281400T026

  • Zoro # G3921237


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
83 mm
Shank Dia.
14 mm
Length of Cut
26 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25281400T026
Zoro #
G3921237
UPC #
-
Country of Origin
India

Dimensions

Overall Length
83 mm
Shank Dia.
14 mm
Length of Cut
26 mm
Milling Diameter
14.00mm
Milling Dia.
14 mm
Dimension Type
Metric
Chamfer Width
0.3 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Stainless (M) Compatibility
Yes
End Mill Application
Finishing
Hardened (H) Compatibility
No
Shank Type
Straight
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Material
Carbide
Helix Angle
30 Degrees
List Number
2528
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Grade
TIALN
Finish
TiAlN
Chamfer Angle
90 Degrees
Finish - Machining
TiAlN
Material - Machining
Carbide
Measurement System
Metric
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN
Shank Type - Machining
Straight
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, S
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, S
Series
GP

Description

Corner Chamfer End Mill, 14 mm Milling Dia., Carbide, Straight, Metric, 90 Degrees , 0.3 mm, 26 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.