Zoro Homepage

End Mill, 1.50mm Milling Dia., 7N21

  • Mfr # 57NC10054T

  • Zoro # G3905730


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
10.00mm
Overall Length
76 mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57NC10054T
Zoro #
G3905730
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
10.00mm
Overall Length
76 mm
Length of Cut
22 mm
Milling Dia.
10 mm
Neck Length
30 mm
Corner Radius
2 mm
Shank Dia.
10 mm
Dimension Type
Metric
Neck Dia.
9.4 mm

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 2 mm, 22 mm, 76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.