Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 16.00mm Milling Dia., 6NL6

  • Mfr # 715101000RT

  • Zoro # G3904157


product price: $49.49
/ea

Key Features

Number of Flutes
2
Overall Length
38 mm
Shank Dia.
3 mm
Length of Cut
3 mm
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715101000RT
Zoro #
G3904157
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
38 mm
Shank Dia.
3 mm
Length of Cut
3 mm
Milling Diameter
1.00mm
Dimension Type
Metric
Milling Dia.
1 mm

Details

Item
Ball Nose End Mill,1.00mm,Carbide
Number of Flutes
2
End Mill Style
Ball Nose
Single End/Double End
Single
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Shank Type
Straight
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
List Number
7151
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Finish
TiAlN
Grade
TIALN-RT1
End Mill Material
Carbide
Helix Angle
15 Degrees
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Primary Material Application ISO Code
H
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Finish - Machining
TiAlN
Primary Material Application
Hardened Steel
Material Grade - Machining
TiAlN-RT1
Material - Machining
Carbide
Series
Vision Plus
Flute Spacing
Fixed
Secondary Material Application ISO Code
P
Flute Type
Spiral
Secondary Material Application
Steel

Description

Ball End Mill, 1 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.