Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 18.00mm Milling Dia., D003/D013

  • Mfr # 490611005RT

  • Zoro # G3908409


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
26 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490611005RT
Zoro #
G3908409
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
26 mm
Dimension Type
Metric
Milling Dia.
11 mm
Milling Diameter
11.00mm
Chamfer Width
0.5 mm

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Material
Carbide
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Pitch
Fine
End Mill Application
Roughing
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Helix Angle
20 Degrees
Grade
TIALN-RT
Stainless (M) Compatibility
Yes
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
List Number
4906
Finish
TiAlN
Steel (P) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Finish - Machining
TiAlN
Measurement System
Metric
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN-RT
Secondary Material Application ISO Code
H, M, S
Primary Material Application ISO Code
K, P
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application
Cast Iron, Steel
Series
Roughers
Flute Type
Spiral
Max. Helix Angle
20 Degrees
Flute Spacing
Fixed

Description

Roughing End Mill, 11 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 0.5 mm, 26 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.