Zoro Homepage

End Mill, 18.00mm Milling Dia., D507/D517

  • Mfr # 490607003RW

  • Zoro # G3908567


product price: $74.89
/ea

Key Features

Number of Flutes
6
Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
16 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490607003RW
Zoro #
G3908567
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
16 mm
Milling Dia.
7 mm
Dimension Type
Metric
Milling Diameter
7.00mm
Chamfer Width
0.3 mm

Description

Roughing End Mill, 7 mm Milling Dia., Carbide, Weldon Flat, Metric, 0.3 mm, 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.